1. 1
  2. 2
  3. 3
Showing 1 - 20 of 59 items
Show all
Brown & Sharpe
137-599-281-20 | Style A INTRIMIK® Internal Micrometers
Item #104640763
  • Style A INTRIMIK® Internal Micrometer
  • 1.600" [Min], 2" [Max] Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-10-33 | Digit-Dial® Plus Digital Indicators
Item #104640696
  • Digit-Dial® Plus Digital Indicator
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-238-10-1 | Style B INTRIMIK/TRI-O-BOR® Internal Micrometers
Item #104641100
  • Style B INTRIMIK/TRI-O-BOR® Internal Micrometer
  • 0.800" [Min], 1" [Max] Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-796 | Jewelers' Screwdriver Sets
Item #104664358
  • 44603 JEWELER SCREW DRIVER SET CODE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-281-32 | Style A INTRIMIK® Internal Micrometers
Item #104641102
  • Style A INTRIMIK® Internal Micrometer
  • 2.800" [Min], 3.200" [Max] Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-75.115811 | ETALON® 125 Dial Calipers
Item #104664287
  • ETALON® 125 Dial Calipers
  • 0 - 6" Inside Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-439-1204 | Combination Square Sets
Item #104640777
  • Combination Square Set
  • 12" Long
  • Graduations: 8ths, 16ths, 32nds, 64ths
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-815-10 | Inside Flat-Legs Spring Calipers
Item #104632988
  • Inside Flat-Legs Spring Calipers
  • 10" [Max], 250 mm [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-821-12 | Outside Flat Leg Calipers
Item #101613933
  • Outside Flat Leg Calipers
  • 12" [Max], 300 mm [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-7032-3 | Top Mounted Dial Test Indicators
Item #101600189
  • Top Mounted Dial Test Indicator
  • 0-4-0 Dial Reading
  • 0.008" [Max] Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-7032-5 | BESTEST® 5 Series Dial Test Indicators
Item #101595879
  • BESTEST® 5 Series Dial Test Indicator
  • 0-4-0 Dial Reading
  • 0.008" [Max] Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-795 | Wiggler Sets
Item #101597100
  • Wiggler Set
  • Chrome Plated
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-777 | Retractable Scriber
Item #101597640
  • Retractable Scriber, Carbide, 5 1/2" Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-822-12 | Inside Flat Leg Calipers
Item #101597641
  • Inside Flat Leg Calipers
  • 12" [Max], 300 mm [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-401-1204 | Combination Square Sets
Item #101600187
  • Combination Square Set
  • 12" Long
  • Graduations: 8ths, 16ths, 32nds, 64ths
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-815-12 | Inside Flat-Legs Spring Calipers
Item #101596550
  • Inside Flat-Legs Spring Calipers
  • 12" [Max], 300 mm [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-579-4 | DIAL-CAL® Inch Calipers
Item #101596956
  • DIAL-CAL® Inch Calipers
  • 0 - 6" Inside Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-579-5 | DIAL-CAL® Inch Calipers
Item #101596996
  • DIAL-CAL® Inch Calipers
  • 0 - 6" Inside Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-1-44 | Value-Line External Micrometers
Item #101599284
  • Value-Line External Micrometer
  • 0" [Min], 1" [Max] Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
Brown & Sharpe
137-599-591-20 | Telescoping Gauge Sets
Item #101599285
  • Telescoping Gauge Set
  • 5/16" [Min], 6" [Max] Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Obsolete
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 59 items
Show all