1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 21 - 40 of 16,520 items
L.S. Starrett Co.
92509-14-06 | 106108379
Item #106108379
  • 0140
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
C99198PB250 | 104740517
Item #104740517
  • 250FT COIL 3/4X035X5-8/S M42
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
C99880P2250 | 104719767
Item #104719767
  • 250 RANDOM 1 1/4X2-3/P P2
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
770BXTZ-12 | 114614695
Item #114614695
  • MICROMETER- XT3 DIGITAL 11-12 WITH BT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
57384 | 102457587
Item #102457587
  • 499 3/16X1/2X36 A2 OVERSIZE GFS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
S78MXTFZ | 102536854
Item #102536854
  • MICROMETER INSIDE SET 50-100MM RAN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
436XRL-5 | 104719804
Item #104719804
  • 4-5", .001" GRAD, RATCHET STOP, LOC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
T436.1XFL-4 W/SLC | 102522119
Item #102522119
  • MICROMETER OUTSIDE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
L.S. Starrett Co.
C99216PB250 | 104761751
Item #104761751
  • 250 RANDOM 3/4X8T REG PB
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
667S-1 | 114615097
Item #114615097
  • SS FEELER STOCK- .001
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
66930 | 114615121
Item #114615121
  • PENDING RECODE TO STRT_66930 , MTRL - 114615121
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
product.substitute.product.badge.ZR
L.S. Starrett Co.
CG4CM | 104761737
Item #104761737
  • 3FT 8-7/8X1/2X020 CONT MED CG
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
25-4041J | 104886557
Item #104886557
  • INDICATOR DIAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
KDH0200-N | 102490912
Item #102490912
  • 2IN DUAL PITCH PROF BI-METAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
L.S. Starrett Co.
57413 | 102457588
Item #102457588
  • 499 3/8X4 1/2X36 A2 OVERSIZE GFS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
PT02449A | 104719729
Item #104719729
  • A BLADE .040IN (1MM) BLADE WIDTH
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
AY34-5ME11 | 104761616
Item #104761616
  • Automatic ControLok Tape, 3/4" x 5M
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
S780XTLZ | 102522037
Item #102522037
  • MICROMETER INSIDE SET 6-8IN RANGE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
L.S. Starrett Co.
PT09560C | 104719734
Item #104719734
  • CONTACT POINT 1 1/4IN LONG FLAT EN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
L.S. Starrett Co.
234A-33 | 101685407
Item #101685407
  • STANDARD W/INSULATOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 21 - 40 of 16,520 items