1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 8,597 items
PT Couplings Co.
CF150C ALUM | 110773352
Item #110773352
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
12A BRASS | 110725656
Item #110725656
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
20CL ALUM HBS | Cam & Groove Coupler
Item #106533467
  • Aluminum Female Coupler X Hose Shank
  • Size 2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
15A BRASS | 103543445
Item #103543445
  • 0844
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
CF100B ALUM | 118367307
Item #118367307
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
CF300C ALUM | 102682753
Item #102682753
  • 0308
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
15CL ALUM HBS | 118365503
Item #118365503
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
SUPERSEDED TO 111865770, PTCP_P20S PREFORMED SS CLAMP
Item #110649643
  • SUPERSEDED TO 111865770, PTCP_P20S PREFORMED SS CLAMP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
PT Couplings Co.
P12S | 102460265
Item #102460265
  • 3" STAINLESS STEEL PREFORMED CLAMP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
20F STAINLESS | Cam & Groove Adapter
Item #104269171
  • Stainless Steel Male Adapter X Male NPT
  • Size 2"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
SUPERSEDED TO 114472954, PTCP_P16S PREFORMED SS CLAMP
Item #103928026
  • SUPERSEDED TO 114472954, PTCP_P16S PREFORMED SS CLAMP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
PT Couplings Co.
P11S PREFORMED SS CLAMP | 114472948
Item #114472948
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
P16 PREFORMED GALV CLAMP | 114472953
Item #114472953
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
SUPERSEDED TO 114472948, PTCP_P11S PREFORMED SS CLAMP
Item #111519799
  • SUPERSEDED TO 114472948, PTCP_P11S PREFORMED SS CLAMP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
PT Couplings Co.
P200005 | 112360360
Item #112360360
  • PUNCH-LOK TOOL {P-1} PER FT (P1000) P-1000 LOCKING TOOL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
CF300F ALUM | 112686775
Item #112686775
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
SUPERSEDED TO 118365360, PTCP_12D BRASS SLII SLS
Item #113563034
  • SUPERSEDED TO 118365360, PTCP_12D BRASS SLII SLS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
PT Couplings Co.
P9 PREFED GALV CLAMP | 112853642
Item #112853642
  • 1 EACH = BOX OF 100
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
CF100D ALUM | 119250017
Item #119250017
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PT Couplings Co.
30CL ALUM HBS | 118366347
Item #118366347
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 8,597 items