1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 21 - 40 of 2,015 items
Spirolox
LS-09 | 110201419
Item #110201419
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
LS-06 | 110201413
Item #110201413
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
VS-204 | 113184540
Item #113184540
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RSN237S | External, Heavy-Duty, Series RSN Retaining Ring
Item #106323555
  • External, Heavy Duty, Series RSN Retaining Ring
  • 2.375" Shaft Diameter
  • Stainless Steel
  • for 2.239" Groove Diameter
  • for 0.086" Groove Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RST650 | External, Medium/Heavy-Duty, Series RST Retaining Ring
Item #106318606
  • External, Medium-Heavy Duty, Series RST Retaining Ring
  • for 6.5" Shaft Diameter
  • Carbon Spring Steel
  • Oil Finish
  • for 6.225" Groove Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RS96S | External, Medium-Duty, Series RS Retaining Ring
Item #106338128
  • External, Medium Duty, Series RS Retaining Ring
  • 0.968" Shaft Diameter
  • Stainless Steel
  • for 0.925" Groove Diameter
  • for 0.042" Groove Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RR462SNPK/5 | 106554691
Item #106554691
  • 0783
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RST300S | External, Medium/Heavy-Duty, Series RST Retaining Ring
Item #106417341
  • External, Medium-Heavy Duty, Series RST Retaining Ring
  • for 3" Shaft Diameter
  • Stainless Steel
  • for 2.86" Groove Diameter
  • 2.838" Inside Free Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RS475S | External, Medium-Duty, Series RS Retaining Ring
Item #106321877
  • External, Medium Duty, Series RS Retaining Ring
  • 4.75" Shaft Diameter
  • Stainless Steel
  • for 4.61" Groove Diameter
  • for 0.079" Groove Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RR145S | Internal, Medium-Duty, Series RR Retaining Ring
Item #106327513
  • Internal, Medium-Duty, Series RR Retaining Ring
  • for 1.456" Housing Diameter
  • Stainless Steel
  • 1.523" Free Diameter
  • 0.043" Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
5102-215S | 106520607
Item #106520607
  • 0119
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RSN1000S | 106514639
Item #106514639
  • 0761
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RRN325S | Internal, Heavy-Duty, Series RRN Retaining Ring
Item #106325486
  • Internal, Heavy Duty, Series RRN Retaining Ring
  • for 3.25" Housing Diameter
  • Stainless Steel
  • for 3.446" Groove Diameter
  • 3.47" Free Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
US412S | External, Single Turn, Light Duty Retaining Ring
Item #106312868
  • US Series
  • External, Single Turn, Light Duty Retaining Ring
  • for 4.125" Shaft Diameter
  • Stainless Steel
  • for 4.015" Groove Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RSN362S | External, Heavy-Duty, Series RSN Retaining Ring
Item #106417141
  • External, Heavy Duty, Series RSN Retaining Ring
  • 3.625" Shaft Diameter
  • Stainless Steel
  • for 3.435" Groove Diameter
  • for 0.12" Groove Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RST675 | External, Medium/Heavy-Duty, Series RST Retaining Ring
Item #106322062
  • External, Medium-Heavy Duty, Series RST Retaining Ring
  • for 6.75" Shaft Diameter
  • Carbon Spring Steel
  • Oil Finish
  • for 6.465" Groove Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RR562S | Internal, Medium-Duty, Series RR Retaining Ring
Item #106338804
  • Internal, Medium-Duty, Series RR Retaining Ring
  • for 5.625" Housing Diameter
  • Stainless Steel
  • 5.818" Free Diameter
  • 0.072" Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RR134 | Internal, Medium-Duty, Series RR Retaining Ring
Item #106344672
  • Internal, Medium-Duty, Series RR Retaining Ring
  • for 1.343" Housing Diameter
  • Carbon Spring Steel
  • Oil Finish Plating
  • 1.408" Free Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RR629S | Internal, Medium-Duty, Series RR Retaining Ring
Item #106323568
  • Internal, Medium-Duty, Series RR Retaining Ring
  • for 6.299" Housing Diameter
  • Stainless Steel
  • 6.524" Free Diameter
  • 0.086" Thickness
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Spirolox
RS356 | External, Medium-Duty, Series RS Retaining Ring
Item #106337818
  • External, Medium Duty, Series RS Retaining Ring
  • 3.562" Shaft Diameter
  • Carbon Spring Steel
  • Oil Finish
  • for 3.452" Groove Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 21 - 40 of 2,015 items