- 2.5" - 3" 40 Mesh Long Overscreen
| Material | 316 Stainless Steel |
| Size | 2 1/2 to 3 in, Square Mesh 40 |
| Micron Rating | 381 |
| Weight | 0.655 LB |
| Material | 316 Stainless Steel |
| Size | 2 1/2 to 3 in, Square Mesh 40 |
| Micron Rating | 381 |
| Weight | 0.655 LB |