- 3.94 in Inside Diameter
- 5 in Outside Diameter
- 1.13 in Width
- Steel Material
| Width | 1.13 in |
| O.D. | 5.000 in - 5 in |
| Finish | Unplated |
| Collar Style | One Piece - Solid |
| Screw Size | 1/2-13 x 1/2 |
| I.D. | 3.938 in - 3 15/16 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 2.35 LB |
| EAN or UPC | 44861044087 |

