description
- Scotch® Weather Resistant Masking Tape 225 is designed with a silver-backing treatment that provides excellent UV resistance and allows this tape to be cleanly remove from outdoor surfaces for up to 1 month. Weather ready, this masking tape sticks easily to most surfaces and has a natural rubber adhesive for good, instant adhesion.
features
- Features a silver-backing treatment for excellent UV resistance
- Silver-backing treatment allows tape to be removed cleanly for up to 1 month outdoors
- Medium-weight crepe paper backing provides good paint lines
- Natural rubber adhesive for good, instant adhesion
- Adhesive holding power resists lifting and curling
- Easy-to-tear tape design for simple application
| Overall Length [Max] | 55 m |
| Product Form | Roll |
| Backing Material | Crepe Paper |
| Color | Silver |
| Elongation At Break | 0.09 |
| Overall Length [Min] | 60.14 yd |
| Tensile Strength | 21 lb/in, 368 N/100 mm |
| Overall Thickness | 5.8 mil |
| Weight | 0.334 LB |
| EAN or UPC | 21200028281 |

