description
- 3M™ Dual Lock™ Reclosable Fastener SJ3209 is a square reclosable fastener with a pop-in “pine tree” stem on the backing for insertion into a hole. It is lined with polyolefin mushroom stems of density 250, and can be paired with other stem densities for varying levels of interlocking strength.
features
- Interlocking mushroom-shaped stems snap together to form a strong, fast and easy attachment
- Secures with an audible snap for closure verification
- Resistant to high temperature and solvents, ideal for automotive applications
- Strong holding power reduces the rattling and vibration of components
- Does not require any special tools or processing equipment
- Mates with other stem densities to achieve a variety of engagement and disengagement forces
| Color | Black |
| Product Form | Piece |
| Hole Type | Round |
| Weight | 0.005 LB |
| EAN or UPC | 21200240720 |

