description
- 3M™ Textile Flatback Tape 2526 is a high-performance, general purpose tape ideal for rolling and bundling textiles, as well as packaging applications where high adhesion is necessary. This thick, heavy tape features a strong, smooth backing capable of resisting moisture and high temperatures, as well as an aggressive adhesive, and can be torn by hand. It is white in color.
features
- Strong, high tack tape proven excellent for use with textiles
- Thick, heavy backing can be torn by hand, yet is suitable for machine dispensing
- Natural rubber adhesive offers excellent tack and holding power
- Resistant to moisture and temperatures as high as 300°F/149°C for 30 minutes
- Available in white
| Elongation At Break | 0.04 |
| Product Form | Roll |
| Color | White |
| Shelf Life | 12 Month |
| Tensile Strength | 50 lb/in, 858 N/100 mm |
| Overall Length [Min] | 60.14 yd |
| Overall Length [Max] | 55 m |
| Backing Material | Flatback Paper |
| Overall Thickness | 9.8 mil |
| Weight | 0.985 LB |
| EAN or UPC | 21200375163 |

