description
- 3M™ Splicing Tape 253 is a single-coated paper tape with a modified poly liner implemented on the face side of the tape to help ensure roll quality and provide protection against contamination. This tape is ideal for silicone and plastic based material splicing and butt splicing applications.
features
- Special silicone adhesive exhibits good "web-grab" and peel adhesion to many silicone treated materials
- Silicone-coated backing enables the splice to be functional
- Liner helps ensure roll quality, ease of unwind and protection of adhesive against contamination until splice is ready to be made
- Materials release from the tape backing as easily as from the material itself for clean removal of tape and adhesive
| Overall Length [Max] | 54.86 m |
| Overall Length [Min] | 60 yd |
| Overall Thickness | 4.6 mil |
| Product Form | Roll |
| Color | Tan |
| Weight | 10.7 LB |
| EAN or UPC | 21200387548 |

