description
- 3M™ Adhesive Transfer Tape 467MP provides outstanding adhesion to metal and high surface energy plastics. 200MP adhesive delivers excellent shear strength to resist slippage and edge lifting. The tape is temporarily repositionable for placement accuracy. It also performs well after exposure to humidity and hot/cold temperatures. A PCK layflat liner helps prevent curling and buckling in the liner.
features
- 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
- Provides very high resistance to solvents and humidity
- Special PCK layflat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
- 4.2 mil PCK layflat liner virtually eliminates curling, buckling and rippling
- 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
- Temporarily repositionable adhesive improves placement accuracy, reducing rework
| Overall Length [Min] | 120 yd |
| Overall Length [Max] | 109.72 m |
| Product Form | Roll |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Shelf Life | 18 Month |
| Overall Thickness | 2.3 mil |
| Primary Liner | 58# Polycoated Kraft Paper |
| Primary Liner Color | Tan |
| Indoor/Outdoor Use | Both |
| Color | Transparent |
| Weight | 23.4 LB |
| EAN or UPC | 21200407123 |

