description
- Scotch® Printable Flatback Paper Tape 256 adheres to a variety of papers, films, fabrics and yarns. It is printable with standard flexographic inks common in the printing of packaging materials and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps, making it ideal for labeling and coding applications.
features
- Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
- Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
- Thick flatback paper backing creates sharp paint lines when used for masking purposes
- Easy tear backing ensures hassle-free tape manipulation and application
| Overall Length [Min] | 180 yd |
| Product Form | Roll |
| Overall Thickness | 6.7 mil |
| Color | White |
| Overall Length [Max] | 164.59 m |
| Elongation At Break | 3.50% |
| Tensile Strength | 20 lb/in, 350 N/100 mm |
| Backing Material | Flatback Paper |
| Weight | 1.0 LB |
| EAN or UPC | 21200408403 |

