Skip to content Skip to navigation menu
3M00-021200-41853-2

00-021200-41853-2

3M(TM) POLYURETHANE PROTECTIVE B
Item #103049508
3M00-021200-41853-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Polyurethane Protective Tape 8617 is a matte transparent, 16 mil construct, consisting of 4 mil polyurethane and 12 mil rubber adhesive. It offers strong resistance to punctures, tearing and abrasion. This indoor polyurethane tape is qualified to aerospace specifications. It offers a very high bond strength to canvas, leather, rubber, plastics and paints.

features

  • Tough, thermoplastic polyurethane elastomer has a high peel strength and is resistant to minor abrasion, scratch, erosion, tear and puncture
  • Indoor grade polyurethane tape
  • Very high bond strength to canvas, leather, rubber, plastics and paints
  • Minimally conformable tape sticks to a variety of surfaces
  • Can be painted over, or applied to painted surfaces
  • Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
Color Transparent
Overall Length [Max] 0.076 m
Overall Length [Min] 3 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison