description
- 3M™ Masking Tape 2308 is a general purpose masking tape designed with a natural rubber adhesive that sticks easily and instantly. 3M™ Masking Tape 2308 provides good holding power that resists lifting or curling and is an easy-to-use solution for a wide variety of applications.
features
- Natural rubber adhesive bonds instantly
- Good holding power resists lifting or curling
- Crepe paper backing helps maintain form and adhesion around corners
- Easy to tear and dispenses evenly for simple application
- Good paint hold-out that resists bleed-through
| Overall Length [Max] | 55 m |
| Product Form | Roll |
| Overall Thickness | 5.5 mil |
| Elongation At Break | 0.1 |
| Backing Material | Crepe Paper |
| Overall Length [Min] | 60.14 yd |
| Color | Tan |
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Weight | 0.2 LB |
| EAN or UPC | 21200433870 |

