description
- 3M™ Vinyl Duct Tape 3903 is a hand-tearable general purpose tape with a rubber adhesive and embossed vinyl backing. This tape is ideal for a variety of purposes including temporary repairs, identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting, and other jobs including applications requiring moisture resistance.
features
- Rubber adhesive sticks fast and stays fast on many surfaces, even irregular surfaces
- Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
- Peels off cleanly after 30 minutes on painted steel as hot as 200ºF (93ºC)
- Easy to tear and conforms to irregular surfaces
- Available in a variety of colors for coding, process tagging, highlighting trip hazards, and enhancing décor
| Elongation At Break | 134% |
| Color | Black |
| Overall Length [Min] | 50 yd |
| Overall Length [Max] | 45.72 m |
| Tensile Strength | 232 oz/in, 25.3 N/100 mm |
| Product Form | Roll |
| Weight | 24.25 LB |
| EAN or UPC | 21200455148 |

