description
- Scotch® Permanent Double Sided Tape is coated with photo-safe, permanent adhesive on both sides. A no-mess alternative to glue for light duty attaching and mounting tasks.
features
- Both sides coated with permanent adhesive
- No glue mess
- Cleaner way to create and craft presentations for home and for school vs. glue
- Holds things together without being seen
- Dispenser included: Refills easily, stores away conveniently, always ready
- Glides off roll smoothly, cuts easily
- Photo safe
- No liner
- Made in the USA with globally sourced material
- 1/2 in. x 400 in., 1 Dispenser, 1 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Overall Length [Min] | 400 in |
| Color | Transparent |
| Weight | 5.556 LB |
| EAN or UPC | 21200466434 |

