description
- Tartan™ Mailing Packaging Tape is a general purpose packaging tape for light duty mailing sealing applications. Meets US Postal Regulations for standard packages.
features
- Hot melt adhesive provides reliable holding power
- Meets USPS regulations for standard packages
- Use as a general purpose shipping tape
- Available in clear or tan
- Packages stay sealed in shipping
- 1.9 mil thick
- Adheres instantly to a variety of surfaces
- Good adhesion to fiberboard
| Tape Length | 109 Linear yd |
| Core Size | 3 in |
| Dispenser | No |
| Color | Transparent |
| Tape Width | 1.88 in |
| Standard | Meets USPS and Courier Regulations for Standard Packages |
| Weight | 12.79 LB |
| EAN or UPC | 21200494123 |

