Skip to content Skip to navigation menu
3M00-021200-59971-2

00-021200-59971-2

DBL CTD POLY TP1X36YD4.0MIL 442KW
Item #101390656
3M00-021200-59971-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Double Sided Tape 442KW is a double sided tape with a patterned release liner for attaching CMP pads to a platen.

features

  • Rubber based adhesive provides fast and reliable bonding strength with clean removability
  • Release liner based on a poly-coated paper offers excellent dimensional stability
  • Double sided tape with polyester carrier film at its center core enhances the workability during lamination to various materials
  • Combination of balanced adhesive and film properties provides an excellent cutability of the finished product
Backing Material Polyester
Color Tan
Weight 0.458 LB
EAN or UPC 21200599712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison