description
- 3M™ Dual Lock™ Reclosable Fastener SJ3749 is a black, polypropylene reclosable fastener with a pop-in tree stem base, and a square top with a stem density of 400 stems per square inch.
features
- Interlocking, mushroom-shaped stems snap together for strong, fast and easy attachment
- Can be opened and re-closed in high cycle applications
- Provides hidden component attachment, preventing disruption on the show surface
- Strong holding power reduces the rattling and vibration of components
- Resistant to high temperatures and solvents
- Does not require special tools or processing equipment for installation
- Can be used to attach components before they enter the final assembly plant, helping to reduce the number of parts and assembly time
- Audibly snaps together to form a secure, dependable and repeatable attachment
- Mates with other stem densities to achieve a variety of engagement and disengagement forces
| Color | Black |
| Product Form | Piece |
| Weight | 0.006 LB |
| EAN or UPC | 21200636271 |

