description
- 3M™ Bumpon™ Protective Product SJ5018 is a self-adhesive rubber bumper designed to be used as feet, stops and spacers. The flat top shape provides increased load bearing capacity and better wear resistance.
features
- All 3M™ Bumpon™ Protective Products feature a urethane composition
- Easy application with 3M pressure-sensitive adhesives
- High skid-resistance
- Won't scratch or stain surfaces
- Reduces vibration and noise
- Will not crack or harden
| Overall Height | 0.23 in, 5.8 mm |
| Hardness | 72 Shore M |
| Shape | Square-Tapered w/ Flat Top |
| Base Width | 0.5 in, 12.7 mm |
| Primary Liner | Translucent Polyester Film |
| Backing Material | Polyurethane |
| Product Form | Molded |
| Color | Brown |
| Weight | 1.783 LB |
| EAN or UPC | 21200673825 |

