Skip to content Skip to navigation menu
3M00-021200-67432-7

00-021200-67432-7

3M(TM) GLASS BUBBLES K1
Item #102910516
3M00-021200-67432-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Glass Bubbles K1 are hollow glass microspheres that are ideal for a number of applications including – shallow (e.g. up to 2,000 feet of sea water) water flotation devices and lightweight wall repair compound. These low-cost, economical bubbles have a very low typical density (0.125 g/cc) and an isostatic crush strength of 250 psi.

features

  • Decreases density and increases buoyancy to help improve efficiency and may lower material costs
  • Provides excellent water and oil resistance for use in underwater applications
  • Stable voids for low thermal conductivity and reduced dielectric constant
  • Versatile use – adaptable to a variety of production processes
  • Provides buoyancy in syntactic foam compositions
  • Additive can easily be sanded in lightweight wall repair compounds
Weight 0.0 LB
EAN or UPC 21200674327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison