description
- 3M™ Adhesive Transfer Tape 6038PC is a pressure sensitive adhesive transfer tape specifically formulated to be low fogging. It features good adhesion to many materials and is ideal for use in automotive interior applications. This tape is 8.0 mils (.20 mm) of adhesive coated on a 4.2 mil (.10 mm) polycoated kraft paper liner.
features
- Low fogging, double sided, acrylic adhesive tested to SAE J1756 specifications
- Provides excellent bond to a wide variety of surfaces
- Good shear and peel values to many substrates including plastics, wood, foam, fabric and metal
- High initial tack for high speed production processes
| Overall Length [Max] | 54.86 m |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Overall Thickness | 8 mil |
| Overall Length [Min] | 60 yd |
| Color | Transparent |
| Shelf Life | 18 Month |
| Primary Liner | 58# Polycoated Kraft Paper |
| Primary Liner Color | Tan |
| Indoor/Outdoor Use | Both |
| Product Form | Roll |
| Weight | 0.0 LB |

