description
- 3M™ Photographic Tape 235 is an opaque black paper tape used in general purpose photography applications. It has a black paper backing with black pigmented rubber adhesive and can be used to mask negatives, repair camera bellows or seal envelopes and metal film containers.
features
- Opaque black paper tape for general photography applications
- Low-gloss backing reduces light reflection
- Firm adhesive for clean removal except from kraft paper
- Conformable for photo can sealing
- Black crepe paper backing with a black pigmented rubber adhesive
| Backing Material | Crepe Paper |
| Shelf Life | 12 Month |
| Overall Length [Min] | 360 yd |
| Backing Thickness | 5 mil, 0.12 mm |
| Tensile Strength | 22 lb/in, 386 N/100 mm |
| Product Form | Roll |
| Elongation At Break | 0.09 |
| Overall Length [Max] | 329.18 m |
| Color | Black |
| Overall Thickness | 7 mil |
| Weight | 10.0 LB |
| EAN or UPC | 21200743740 |

