Skip to content Skip to navigation menu
3M00-021200-95535-8

00-021200-95535-8

CSTPRTPACKLISTENVELOPE41/2X6 PLE C2
Item #103985036
3M00-021200-95535-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Custom Printed Packing List Envelope PLE-C2 is designed as a back-loading peel-and-stick envelope with a high-tack rubber resin adhesive that sticks on contact to a wide variety of corrugated, packaging and shipping material surfaces. Custom printing available.

features

  • 4.5" x 6" back-loaded envelope reduces document loss during transit
  • Provides control and protection of on-package packing list and invoice documents
  • Custom printable with your message
  • Offers convenient peel-and-stick document attachment
  • Synthetic rubber resin adhesive sticks and stays stuck to a wide variety of corrugated, packaging and shipping material surfaces
  • Tough film helps reduce puncturing and tearing
Weight 0.006 LB
EAN or UPC 21200955358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison