Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00-021200-95767-3

00-021200-95767-3

SCOTCHLIT PHOTELECT GR SMTH SHTG
Item #103047307
3M00-021200-95767-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Scotchlite™ Photoelectric Grade Smooth Surface Sheeting 7590 is a sealed, water tolerant, printable reflective lens in tape roll form with an acrylic adhesive and liner. The sheeting reflects light to allow identification and sorting of packages.

features

  • Durable, protected-lens, retroreflective sheeting designed for use in photoelectric applications
  • Water and scratch resistant
  • Most often used to identify and sort packages in automatic warehouse or conveyor operations.
  • Backing provides exceptional contrast for increased accuracy, reliability and depth-of-field in photoelectric and sorting classification systems
  • Backing provides exposed-lens reflective luminance of 200X
  • Natural rubber adhesive bonds instantly to a wide selection of substrates
  • Performs at consistently high temperatures, including continued exposure at up to 200°F/93°C
Weight 0.0 LB
EAN or UPC 21200957673
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison