Skip to content Skip to navigation menu
3M00-021200-97580-6

00-021200-97580-6

SCOTCH(R) FREEZER TAPE FT-1
Item #103064465
3M00-021200-97580-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Freezer Tape adheres to paper, plastic wrap, and aluminum foil for a tight, moisture-resistant seal. Also great for canning and jars. Safe from freezer to microwave.

features

  • Ideal for labeling frozen foods.
  • Holds at -40°F.
  • Works well on paper, film and foil
Overall Length [Min] 1000 in
Overall Length [Max] 25.4 m
Weight 2.105 LB
EAN or UPC 21200975806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison