description
- Easily identifiable, Scotch® Filament Tape 899 is a red, high-strength tape comprised of a polypropylene backing and a pressure-sensitive rubber resin adhesive. This easy identifiable tape is abrasion and moisture resistant and offers both strong initial adhesion and long-term holding power.
features
- High-strength, filament-reinforced tape resists nicks, abrasion and moisture
- Red color is easily identifiable and attractive for printed boxes
- Synthetic rubber adhesive provides long-term holding power and bonds easily to most fiberboard, plastics and metal surfaces
- Glass yarn filaments add strength for box closing, bundling and more
| Color | Red |
| Core Size | 3 in, 76 mm |
| Overall Thickness | 6.6 mil |
| Product Form | Roll |
| Tensile Strength | 360 lb/in, 6300 N/100 mm |
| Overall Length [Max] | 55 m |
| Overall Length [Min] | 60.14 yd |
| Elongation At Break | 0.03 |
| Backing Material | Polypropylene |
| Reinforcement | Fiberglass |
| Weight | 22.0 LB |
| EAN or UPC | 21200993213 |

