description
- 3M™ Scotch-Weld™ PUR Adhesive EZ250200 is effective across a wide range of service temperatures and ideal for bonding wood, plastics, glass and metal. This adhesive features low viscosity for very thin bond lines or for covering large surfaces. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- 200 seconds set time
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood, plastics, glass and metal
- 100% solids formula with no VOCs
- 180 second open time with low viscosity for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Bonds to polyethylene and polypropylene with slight surface modification
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Hardness | 30 Shore D |
| Set Time | >61 sec |
| Product Form | Bag |
| Color | White |
| Storage Temperature [Min] | 60 ⁰F |
| Storage Temperature [Max] | 80 ⁰F |
| Full Cure Time | 24 hr |
| Weight | 0.0 LB |
| EAN or UPC | 48011574011 |

