Skip to content Skip to navigation menu
3M00-051111-50140-5

00-051111-50140-5

3M(TM) LAPPING FILM 461X TYPE C
Item #103132155
3M00-051111-50140-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Silicon carbide mineral coated on a 3-mil polyester film. Available in 5.0, 9.0, 15.0, and 30.0 micron and is our standard product for silicon carbide related polishing applications in the fiber optic and metallurgical industries.

features

  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls
  • Available in a variety of micron grades (5.0, 9.0, 15.0, and 30.0)
Overall Length [Min] 150 ft
Color Gray
Application Fiber Optic Connector Polishing, Flat Lapping, Superfinishing
Weight 0.0 LB
EAN or UPC 51111501405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison