description
- Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M™ Performance Plus Duct Tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to six months after application.
features
- Outdoor, UV-tolerant duct tape maintains versatile performance when exposed to the elements
- Removes cleanly for up to six months from most opaque surfaces even after sun and weather exposure
- Sticks immediately and stays on for up to one year without deterioration
- Save time and hassle of removing sticky or dried-on residue
- Strong water-resistant backing resists wear and light abrasion
- Provides a tight, moisture-resistant seal in many containment situations
- Conforms to irregular surfaces without lifting
- Available in slate blue, black and olive colors
| Indoor/Outdoor Use | Outdoor |
| Product Form | Roll |
| Tensile Strength | 36 lb/in, 630 N/100 mm |
| Backing Material | Polyethylene Over Cloth Scrim |
| Elongation At Break | 0.19 |
| Overall Length [Max] | 54.8 m |
| Standard | UL 723 |
| Overall Length [Min] | 60 yd |
| Shelf Life | 18 Month |
| Overall Thickness | 12.1 mil, 0.31 mm |
| Performance Level | High Performance |
| Color | Olive |
| Weight | 24.18 LB |
| EAN or UPC | 51111923290 |

