description
- 3M™ Aluminum Foil Tape 4380 is a self-wound, general purpose, aluminum foil backed tape combined with a pressure sensitive acrylic adhesive. This tape is ideal for general purpose sealing, holding, splicing or masking applications requiring the protection from heat or flame offered by a foil backing.
features
- Conformable tape resists flame, moisture, weather, UV degradation and many chemicals
- Thermally conductive tape reflects and dissipates radiant heat to protect heat sensitive components or surfaces
- Malleable foil conforms well to irregular shapes and surfaces
- Low moisture vapor transmission rate offers excellent sealing and patching performance
- Good aging performance both indoors and outdoors
| Product Form | Roll |
| Backing Material | Aluminum Foil |
| Backing Thickness | 2 mil, 0.05 mm |
| Overall Length [Max] | 54.86 m |
| Color | Silver |
| Elongation At Break | 4% |
| Tensile Strength | 10 lb/in, 175 N/100 mm |
| Overall Thickness | 3.3 mil |
| Overall Length [Min] | 60 yd |
| Weight | 34.5 LB |
| EAN or UPC | 51111928653 |

