description
- Scotch® Light Duty Packaging Tape 640 is a transparent film tape designed for bundling, holding and tabbing garments. The UPVC backing material is moisture, chemical and UV resistant. The acrylic adhesive is non-staining and removes cleanly from a wide variety of fabrics.
features
- Transparent, 1.9 mil (0.048 mm) film tape used for bundling, holding and tabbing garments
- UPVC backing material is 1.2 mil (0.030 mm) thick, moisture and chemical resistant
- UV resistant adhesive prevents discoloration of fabrics
- Excellent handling, non-staining, high clarity and long aging
- Clean removal from wide variety of fabrics
- Easy to apply without a dispenser
| Backing Thickness | 1.2 mil, 0.03 mm |
| Overall Length [Max] | 65.83 m |
| Product Form | Roll |
| Elongation At Break | 65% |
| Overall Length [Min] | 72 yd |
| Color | Transparent |
| Backing Material | UPVC Film |
| Tensile Strength | 32 lb/in, 560 N/100 mm |
| Overall Thickness | 1.9 mil |
| Core Size | 3 in, 76.2 mm |
| Weight | 8.278 LB |
| EAN or UPC | 51111977583 |

