description
- Our Scotch® Strapping Tape 8896 is a high performance tape specifically formulated for use in many industries, including appliance and metalworking. The tensilized polypropylene film backing features a pressure-sensitive natural rubber adhesive that provides good initial adhesion holding power and clean removal on a variety of metal, vinyl, plastic, fiberboard, powder coat and glass surfaces.
features
- Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
- Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
- Provides high tensile strength for long lasting hold
- Special polypropylene film backing provides proper stiffness
- Resists tearing, breaking, abrasion, moisture and scuffs
| Core Size | 3 in, 76 mm |
| Color | Ivory |
| Overall Length [Max] | 55 m |
| Overall Thickness | 4.6 mil |
| Overall Length [Min] | 60.14 yd |
| Backing Material | Tensilized Polypropylene |
| Elongation At Break | 0.32 |
| Tensile Strength | 160 lb/in, 2802 N/100 mm |
| Product Form | Roll |
| Weight | 0.0 LB |
| EAN or UPC | 51115030611 |

