description
- 3M™ General Purpose Masking Tape 234 features a strong backing and a less aggressive adhesive. It is one of our most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing.
features
- Strong backing is easy to tear, yet resists slivering and provides one piece removal
- Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
- Crepe paper backing conforms and maintains integrity when formed around a corner
- Performs well in paint bake operations up to 250°F for 30 minutes
- Manufactured without solvents for reduced environmental impact
| Backing Material | Crepe Paper |
| Elongation At Break | 0.1 |
| Overall Length [Max] | 164.59 m |
| Overall Thickness | 5.9 mil |
| Overall Length [Min] | 180 yd |
| Color | Tan |
| Product Form | Roll |
| Tensile Strength | 27 lb/in, 472 N/100 mm |
| Weight | 55.0 LB |
| EAN or UPC | 51115058639 |

