description
- 3M™ Double Coated Urethane Foam Tape 4026 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
features
- Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- The foam dampens and prevents vibration
| Tensile Strength | 1240 kg |
| Primary Liner Color | Green Plaid |
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Overall Thickness | 62 mil |
| Primary Liner | 62# Densified Kraft Paper |
| Color | Off-White |
| Carrier Material | Urethane |
| Density | 290 kg/m3 |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Overall Length [Max] | 32.91 m |
| Elongation At Break | 100% |
| Weight | 6.0 LB |
| EAN or UPC | 51115118883 |

