description
- Experienced operators know dressing is integral to the health and performance of a grinding wheel.That's why we designed the 3M™ Diamond Non-Resettable Single Point Dressing Tool — to help operators keep their grinding wheels in great shape.
features
- Sharp diamond mineral can tackle tough wheel surfaces
- Tool head is adhered to a strong steel shank for added durability
- Good tool for wheels with moderate to low removal rates
- Single-point design offers precise dressing action
- Available in a variety of grades and sizes
| Abrasive Material | Diamond |
| Shank Dia. | 0.375 in, 9.525 mm |
| Shank Length | 2 in, 50.8 mm |
| Point Type | Single |
| Product Form | Dressing Tool |
| Weight | 0.0 LB |

