description
- Experienced operators know dressing is integral to the health and performance of a grinding wheel.That's why we designed the 3M™ Diamond Premium Non-resettable Single Point Dressing Tool — to help operators keep their grinding wheels in great shape.
features
- Hand selected natural diamond mineral
- Diamond mineral mounted on a strong steel shank for added durability
- Single-point design offers precise dressing action
- Used for face dressing, external radii and large internal radii
- Available in a variety of dimensions
| Product Form | Dressing & Truing |
| Shank Dia. | 0.375 in, 9.525 mm |
| Point Type | Single |
| Abrasive Material | Diamond |
| Shank Length | 2 in, 50.8 mm |
| Weight | 0.0 LB |

