Skip to content Skip to navigation menu
3M00-051115-22621-2

00-051115-22621-2

3M VOLITION RJ45 JACK
Item #106268323
3M00-051115-22621-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Cat5e UTP Keystone RJ-45 Jack is an essential component that provides a consistent and repeatable result for deploying high-speed connections. This reusable jack offers a fast, reliable connection with toolless installation.

features

  • 1-click design for toolless installation
  • Integral shutter for protection of contacts from dirt and dust
  • Reusable termination
  • Comes in black color
  • Ideal for data center, POLS, residential FTTH and structured cabling
  • Withstands a temperature range of 14 to 140 degrees F (-10 to 60 degrees C)
  • Flame retardant
  • 8/bag, 12 bags/pack
  • UL Listed, ANSI Certified and PoE+ IEEE/TIA Compliant
Weight 0.0 LB
EAN or UPC 51115226212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison