description
- 3M™ Optically Clear Adhesive 817xCL is designed for outgassing resistance (from moisture absorbing plastics like PC, PMMA, PA) applications where thinness is important. Available at 1 and 2 mils thick.
features
- Outgassing resistant to PMMA and PC in high temperature/humidity
- Good adhesion to most display substrates (Glass, PET, PC, PMMA, PA)
- Stiffer adhesive (easy to convert)
- Two film liners for optimum adhesive smoothness and differential release for ease of processing and protection from contamination.
- Manufactured in a clean room environment
| Bonding Type | Pressure |
| Overall Length [Max] | 580 mm |
| Overall Length [Min] | 22.835 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115527494 |

