description
- Scotch® High Temperature Fine Line Tape 4737 is a conformable tape used to achieve sharp paint lines and color separation for curves and straight lines. It has proven successful in high-temperature painting applications requiring a conformable tape. It is available in three options: opaque blue (4737S), translucent blue (4737T) and with a liner (4737TL, 4737SL).
features
- Thin tape provides excellent color line separation in high-temperature paint processes
- Offers excellent conformability for curves with the ability to create straight lines
- Resists lifting around curves or in depressed areas
- Withstands temperatures as high as 300ºF/149ºC for up to 30 minutes
- Offered in opaque blue (4737S), translucent blue (4737T) and with a liner (4737TL, 4737SL)
| Color | Translucent Blue |
| Elongation At Break | 1.1499999999999999 |
| Overall Length [Max] | 164.59 m |
| Overall Thickness | 5.4 mil |
| Product Form | Roll |
| Overall Length [Min] | 180 yd |
| Backing Material | Vinyl |
| Tensile Strength | 16 lb/in, 280 N/100 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51115629686 |

