Skip to content Skip to navigation menu
3M00-051115-63178-8

00-051115-63178-8

SLF WND RED PLYETHYLNE FLM TAPE
Item #102911304
3M00-051115-63178-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Polyethylene Film Tape 283R is a vivid red, polyethylene film tape designed for stucco masking as well as general sealing of containers and irregular shaped objects. The tape features a rubber adhesive that is easily and cleanly removed from most surfaces. It is hand tearable.

features

  • Highly conformable for a tight seal around irregular surfaces
  • Polyethylene backing provides good solvent and alkali resistance properties
  • Remains flexible to -20ºF/-29ºC
  • Designed for stucco masking
  • Red color for good visibility
  • UV resistant
Product Form Roll
Overall Length [Max] 50 m
Overall Length [Min] 54.68 yd
Color Red
Weight 0.0 LB
EAN or UPC 51115631788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison