description
- 3M™ Polyethylene Film Tape 33323W is a white, polyethylene film tape used for masking and temporary holding applications. It features a high tack, removable acrylic adhesive that features good holding properties and good temperature resistance.
features
- Ideal for masking and temporary holding applications
- Strong and conformable film backing
- High tack, removable acrylic offers good hold over a wide temperature range
- Strong, conformable polyethylene offers good performance
| Color | Transparent |
| Overall Length [Max] | 2286 m |
| Product Form | Roll |
| Overall Length [Min] | 2500 yd |
| Weight | 0.0 LB |
| EAN or UPC | 51115640629 |

