description
- 3M™ Double Coated Tape 97015 features a thin 0.5 mil polyester carrier and an aggressive, high tack rubber adhesive that bonds to many plastics and foams as well as metal. It has 2.5 mils of adhesive on the face side and 3.5 mils on the liner side, and is ideal for bonding to irregular surfaces. A 74# PCK liner adds moisture resistance and dimensional stability.
features
- Aggressive rubber adhesive delivers excellent adhesion to many plastics and foams
- 0.5 mil clear polyester (PET) film carrier adds dimensional stability and improved handling
- Adhesive on both sides supplies high initial adhesion and high tack to most substrates
- 74# polycoated kraft liner helps protect against moisture during storage
| Overall Length [Max] | 228.6 m |
| Product Form | Roll |
| Overall Length [Min] | 250 yd |
| Weight | 0.0 LB |
| EAN or UPC | 51125659017 |

