description
- Our 3M™ Polyethylene Tape 4828 is especially designed for weather sealing, bundling/wrapping, gel coat protection and chafe guarding applications for medium to long term use. It features a clear polyethylene backing coated with a pressure sensitive acrylic adhesive.
features
- Excellent temperature resistance
- Performs well over a wide range of environmental conditions
- High peel and high tack acrylic adhesive provides secure bond
| Overall Length [Max] | 457.2 m |
| Overall Length [Min] | 500 yd |
| Color | Transparent |
| Product Form | Roll |
| Backing Material | Polyethylene |
| Weight | 0.0 LB |
| EAN or UPC | 51125660280 |

