description
- 3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Blue vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve allows for easy insertion of wires
- This male disconnect terminal offers excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.187-in wide female tab
- Accommodates wire sizes 16 to 14 AWG
- Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 25/bag
| Overall Length [Min] | 0.85 in |
| Connection Width | 0.187 in, 4.75 mm |
| Barrel Length | 0.24 in |
| Insulation Material | Vinyl |
| Conductor Size | 16 - 14 AWG |
| Barrel Inside Dia. | 0.08 in |
| Terminal Style | Standard |
| Fastener Orientation | Male |
| Disconnect Type | Male |
| Barrel Style | Butted |
| Weight | 0.0 LB |
| EAN or UPC | 51128600283 |

