description
- 3M™ Acrylic Plus High-Bond Tape features two adhesives, one on each side of an acrylic foam core, designed for robust performance to a range of automotive surfaces. Foam core provides stress relaxation when exposed to high application loads, while maintaining tight bond-line aesthetics under normal conditions. A removable liner is silicone-coated on both sides for easy release and application.
features
- Features two adhesives – one on each side of the tape for effective bonding
- Acrylic adhesive is formulated for high adhesive build rate on automotive substrates
- Non-liner-side adhesive delivers excellent adhesion to metal and plastic parts
- Liner-side adhesive is designed for traditional, LSE and mar-resistant automotive paint systems
- Conformable closed cell acrylic foam core delivers excellent stress relaxation under load
- Adhesion promoter recommended for tape-to-part adhesion on plastic parts
- Black color provides good bond-line appearance
| Overall Length [Min] | 20 yd |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51131063891 |

