Skip to content Skip to navigation menu
3M00-051131-20108-8

00-051131-20108-8

FUTURO(TM) OPEN TOE H/K LGTH FOR
Item #102910479
3M00-051131-20108-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Firm compression helps relieve discomfort from chronic tired, achy legs, more pronounced varicose veins, and moderate ankle swelling. Open toe and heel design with smooth comfortable finishing.

features

  • Firm Compression (20-30 mm/Hg)
  • Vein therapy helps relieve symptoms of moderate-to-severe varicose veins and ankle swelling
  • Ideal for standing or sitting all day, traveling or active office work
  • Can be used for supportive comfort during post-surgery recovery
  • Open toe and heel have a smooth, comfortable finish
  • Graduated compression helps improve circulation
  • Massages tired or achy legs as you move
  • Materials are soft, smooth and soothing
  • Knee length for enhanced coverage
  • Made from a comfortable blend of cotton, polyester and natural rubber latex
  • Size: M, L, XL
  • Color: Beige
Weight 0.0 LB
EAN or UPC 51131201088
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison