description
- Scotch® Heavy Duty Shipping Packaging Tape, Tan. 40X Stronger than acrylic tapes. Our strongest packaging tape that is ideal for shipping heavy packages. Meets US Postal Regulations for standard packages.
features
- Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
- Provides excellent holding power for heavy-duty packaging and shipping
- Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
- Strong, durable solvent-free hot melt adhesive seals and protects
- Release coating makes unwind easy. Resists slivering, splitting and tearing
- 3.1 mil thick
- Scotch™ Brand’s strongest clear-to-the-core packaging tape
- Made locally, with globally sourced materials
- Clear backing and instant adhesion
- Heavy duty seal, even through rough handling
- You don't need layers of tape to get the job done - Just one strip - so you save time
- Your heavy packages can bear the weight and stay sealed through it all
- Meets U.S. Postal regulations for standard packages
| Color | Transparent |
| Overall Length [Min] | 22.2 yd |
| Weight | 0.269 LB |
| EAN or UPC | 51131537200 |

