description
- Scotch® Magic™ Tape is the original matte finish, invisible tape. It's the preferred tape for offices, home offices and schools. Write on it with pen, pencil or marker
features
- The original matte-finish, invisible tape
- Stands up to faxes, scanners and copiers
- Comes off the roll smoothly, cuts easily
- Preferred tape for offices, homes and schools
- Scotch® Magic™ Tape Refills are compatible with all of the Scotch® Brand desktop dispensers for easy use
- Disappears on office paper
- Write on it with pen, pencil or marker
- Photo safe
- Made in the USA with globally sourced materials
- 3/4 in. x 500 in., 1 Roll, 1 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Overall Length [Max] | 12.7 mm |
| Overall Length [Min] | 500 in |
| Core Size | 1 in, 25.4 mm |
| Tape Width | 0.75 in |
| Tape Length | 500 in |
| Dispenser | No |
| Color | Transparent |
| Weight | 6.777 LB |
| EAN or UPC | 51131591165 |

