description
- Scotch® Magic™ Tape is the original matte finish, invisible tape. It is the preferred tape for offices, home offices, and schools. Write on it with pen, pencil or marker.
features
- The original matte-finish, invisible tape
- Stands up to faxes, scanners and copiers
- Comes off the roll smoothly, cuts easily
- Preferred tape for offices, homes and schools
- Scotch® Magic™ Tape Refills are compatible with all of the Scotch® Brand desktop dispensers for easy use
- Disappears on office paper
- Write on it with pen, pencil or marker
- Photo safe
- Made in the USA with globally sourced materials
- 3/4 in. x 900 in., 1 Roll, 1 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Overall Length [Max] | 22.86 mm |
| Overall Length [Min] | 900 in |
| Color | Transparent |
| Dispenser | No |
| Weight | 7.924 LB |
| EAN or UPC | 51131835603 |

